Beli chemical coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA Glove Chemical Protection (Sarung Tangan)
    Mulai

    Rp50.900

    SHOWA Glove Chemical Protection (Sarung Tangan)
    Deskripsi:
    A hybrid nitrile glove offering protection against chemicals whilst also being approved for handling foodstuffs. Of lightweight construction, it offers a ‘second-skin’ feel that facilitates excellent grip and dexterity. Minimises cross-contamination risks. Suitable for automotive, chemical, education, food, manufacturing, and pharmaceutical. Applications for acid dipping, cleaning, cleaning down food areas, degreasing, food handling, oil refining, spill response. Product Transition : -SHOWA 707D supersedes the SHOWA 707. Industries : -Automotive, -Chemical, -Food, -Manufacturing, -Pharmaceutical.
    atribut:
    • Length (cm): 305
    • Thickness (mm): 0.23
    • Material: Liner : Unlined, Coating : Nitrile
  2. MARUWA CHEMICAL Gloves Knuckle Plus (Sarung Tangan)
    34%
    Mulai

    Rp62.900

    MARUWA CHEMICAL Gloves Knuckle Plus (Sarung Tangan)
    Deskripsi:
    -Coating up to the fist part on the back of the hand, fitting feeling is improved and they are hard to be irregularly moved.-Since fine obstacles do not enter into finger tips, they are suitable for works that generate iron powders.
    atribut:
    • Color: Red
    • Size: M
    • Thickness: 0.8mm
    • Gauge Knitting: 13
    • Fiber Part Materials: Nylon
    • Slip Prevention Materials: Nitrile Rubber
  3. UVEX Chemical Risks Glove NBR Coating (Sarung Tangan)
    Mulai

    Rp369.900

  4. UVEX Chemical Risks Glove HPV Coating (Sarung Tangan)
    Mulai

    Rp329.900

    UVEX Chemical Risks Glove HPV Coating (Sarung Tangan)
    atribut:
    • Size: 9
    • Color: Black
    • Thickness Aprrox (mm): 0.5
  5. NAKAGAWA CHEMICAL Film
    63%
    Mulai

    Rp439.900

    NAKAGAWA CHEMICAL Film
    atribut:
    • Material: Vinyl chloride resin film
    • Width (m): 1.01
    • Length (m): 2
    • Thickness (mm): 0.012
    • Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
    • Purpose of Use: Optimum for blindfolding and designing of window surfaces and partitions.
  6. Summitech Professional Chemical Resistant Gloves Supported AK4 BB Series (Sarung Tangan)
    Mulai

    Rp359.900

    Summitech Professional Chemical Resistant Gloves Supported AK4 BB Series (Sarung Tangan)
    Deskripsi:
    Berbagai macam sarung tangan perlindungan ditawarkan terhadap berbagai macam bahan kimia dan cairan bersama dengan perlindungan mekanis.
    atribut:
    • Coating Material: Chloroprene
    • Liner Material: Seamless Polycotton
    • Length (mm): 300/350
    • Cuff Style: Gauntlet
  7. KLENCO Super Coating (Pembersih Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KLENCO Super Coating (Pembersih Lantai)
    Deskripsi:
    SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outs
    atribut:
    • Product Form: Liquid
  8. UVEX Chemical Risks Glove NBR Coating Rubifle S (Sarung Tangan)
    Mulai

    Rp409.900

    UVEX Chemical Risks Glove NBR Coating Rubifle S (Sarung Tangan)
    atribut:
    • Manufacture Id: 6056009.0
    • Size: 9
    • Color: Blue, Black
    • Thickness Aprrox (mm): 0.4
  9. ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp169.900

    ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Perlindungan kimia serbaguna untuk melakukan di beragam aplikasi.Sarung tangan Ansell Sol-Vex nitrile dirancang untuk memberikan hasil yang optimal dalam lngkungan kerja yang basah maupun kering dimana ketahanan terhadap cairan kimia sangat diperlukan. Sarung tangan ini dapat digunakan kembali, dengan tahan terhadap abrasi yang tiada bandingnya, memberikan kenyamanan yang luar biasa bagi pemakainya. Sarung tangan ini adalah pilihan yang ideal untuk penanganan yang aman di berbagai lingkungan kerja dimana bahan kimia itu berada. Versi sarung tangan bergaris, mengurangi resiko kontaminasi serat dan membuatnya menjadi ideal untuk daerah produksi yang sensitif terhadap pengenalan kotoran dari luar. Bentuk akhir belah ketupat yang terbalik lebih meningkatkan tingkat cengkraman.Benefit:Sarung tangan Ansell Sol-Vex Nitrile dirancang untuk memberikan hasil yang optimal dalam lingkungan kerja yang basah atau kering dimana ketahanan terhadap cairan kimia sangat diperlukan.Memberikan kenyamanan yg luar biasaTahan terhadap abrasiSpesifikasi:- Material Nitrile- Liner Material Unflocked- Cuff style Gauntlet- AQL 0.65- Coating material Nitrile- Grip Design Sand patch- Colour Green- Powder free Powder-freeAplikasi:- Agrochemicals- Metal fabrication- Refining - Oil & Petrol- Chemical processing and preparation- Printing industry
    atribut:
    • Cuff Style: Gauntlet
    • Material: Nitrile
  10. SHOWA Glove Chemical Protection 720 (Sarung Tangan)
    Mulai

    Rp119.900

    SHOWA Glove Chemical Protection 720 (Sarung Tangan)
    atribut:
    • Material: Liner : Nylon/Polyster Coating : Nitrile
    • Color: Two Tone Dark Blue
    • Length: 300-320 mm
    • Cuff Style: Scalloped Edge, Gauntlet Style
  11. FLONCHEMICAL Fluororesin PFA Coating Tweezer
    Mulai

    Rp569.900

    FLONCHEMICAL Fluororesin PFA Coating Tweezer
    Deskripsi:
    -Stainless steel SUS304 with a PFA coating applied.-A product fully coated with fluorine resin(PFA)on the outside and having excellent heat resistance and chemical resistance.
    atribut:
    • Heat Resistant Temperature: 260°C
    • Material: Stainless Steel (SUS304, PFA coating)
  12. BOROSIL Beaker Glass Low Form (Gelas Kimia)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    BOROSIL Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
  13. Atom PU Coating Gloves (Sarung Tangan)
    Mulai

    Rp329.900

    Atom PU Coating Gloves (Sarung Tangan)
    atribut:
    • Color: White
    • Cut-off Level: 2
    • Material (Anti-Slip): Polyurethane (PU)
    • Thickness (mm): 1.0
    • Fiber Material: High strength Polyethylene 100%
  14. TRUSCO Scraper with Fluorine Coating (Kape)
    40%
    Mulai

    Rp70.900

    TRUSCO Scraper with Fluorine Coating (Kape)
    Deskripsi:
    -Because the stainless steel blade steel has been coated with fluorine coating, paint adhesives etc. are difficult to attach to it.-Non-slip chequering processing is done on the PP plastic handle which is resistant against chipping and cracking.
    atribut:
    • Blade length: 115mm
    • Blade thickness: 1mm
    • Blade Materials: Stainless Steel Blade (equivalent to SUS420J2)
    • Grip Material: Polypropylene (PP)
  15. Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

    Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan)
    Deskripsi:
    Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.
    atribut:
    • Coating Material: Natural Rubber/Chloroprene Blend
    • Liner Material: Flocklined
    • Length (mm): 330
    • Cuff Style: Straight
  16. ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
  17. ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia)
    Mulai

    Rp109.900

    ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Bila Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul di atas karet atau neoprene. Terbuat dari senyawa nitril kinerja tinggi yang menyediakan kombinasi yang luar biasa dari kekuatan dan ketahanan kimia, sarung tangan Solvex tidak akan membengkak, melemahkan, atau menurunkan. Dan mereka menawarkan perlindungan terhadap hambatan, tusukan dan lecet! bahan sarung tangan yang selembut kapas menyerap keringat dan terasa nyaman di tangan.
    atribut:
    • Length (mm): 380
    • Thickness (mil): 22
    • Coating Color: Green
    • Antistatic: Yes
    • Silicone Free: Not Tested
    • Chlorinated: Yes
Daftar Harga chemical coating Terbaru October 2026
SHOWA Glove Chemical Protection (Sarung Tangan)Rp50.900
MARUWA CHEMICAL Gloves Knuckle Plus (Sarung Tangan)Rp62.900
UVEX Chemical Risks Glove NBR Coating (Sarung Tangan)Rp369.900
UVEX Chemical Risks Glove HPV Coating (Sarung Tangan)Rp329.900
NAKAGAWA CHEMICAL FilmRp439.900
Summitech Professional Chemical Resistant Gloves Supported AK4 BB Series (Sarung Tangan)Rp359.900
UVEX Chemical-Resistant Gloves Rubiflex S NB60S (Sarung Tangan)Rp459.900
KLENCO Super Coating (Pembersih Lantai)Rp1.799.900
UVEX Chemical Risks Glove NBR Coating Rubifle S (Sarung Tangan)Rp409.900
ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)